missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Bantam™ Deionizer

Product Code. p-4531460 Shop All Thermo Scientific Products
Click to view available options
Voltage:
240 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12750666

Brand: Thermo Scientific™ D0805

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Customize this economical water deionizer to a specific application with a variety of cartridges. Resistivity is easily viewed directly from the unit.

Customize the Thermo Scientific™ Bantam™ Deionizer to your specific application by selecting the appropriate cartridge. An ideal choice for an economical way to deionize water, this deionizer allows you to easily view resistivity directly from the unit.

Features:
  • Ideal for applications requiring up to 38L/hr. of purified water
  • Point-of-use polishing of pretreated water or single-stage treatment of tap water
  • Direct-reading purity monitor
  • Mounts on benchtop or wall

Includes:

  • 3′ (91cm) inlet tubing

Requires:

  • Cartridges (sold separately)

Recommended for:

  • Pretreatment
  • Deionization

Note:

Designed for nonpressurized applications. Output water must be diverted to an atmospherically vented receptacle; no back pressure can be accepted.

TRUSTED_SUSTAINABILITY

Specifications

Description Bantam Deionizer, 240V
Flow Rate Up to 38 L/hr.
Inlet Pressure 5 to 70 psi
Model Bantam Deionizer
Resistivity 25,000 to 18,000,000Ω·cm
Type Deionizer
Dimensions (L x W x H) 8.75 x 6 x 28.5 in. (22 x 15 x 72 cm)
Length (English) 8.75 in.
Length (Metric) 22 cm
Width (English) 6 in.
Width (Metric) 15 cm
Height (English) 28.5 in.
Height (Metric) 72 cm
Electrical Requirements 240 V 50/60 Hz
Voltage 240 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.