missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Ball-bearing Boom Stand, Table Clamp
Description
- Stable with smooth transitions for the maximum amount of working area
- The ball bearing mechanisms provide a smooth transition between multiple areas of interest or between investigated samples
- Two-pole extension arm eliminates concerns about perpendicularity of the extension arm to the sample
- Maximum extension: 638 mm
- Securely mounted on your work table
Specifications
Specifications
| Type | Ball-Bearing Boom Stand for Microscope |
| Description | Maximum thickness of clamping the table: 75 mm |
| Diameter (Metric) | Pole diameter: 32 mm, Mounting pole diameter: 25 mm |
| For Use With (Equipment) | SMZ-140 / SFC-11 Series, SMZ161 Microscopes |
| Height (Metric) | 400 mm Pole |
| Required Accessories | Head holder required |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?