missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Solotec Scientific Limited Waysafe™ GP540/P Passive Safety Enclosure
Click to view available options
Dimensions (L x W x H):
610 x 540 x 500 mm
Unit Size:
Each
Description
- Easy benchtop installation
- Low maintenance
- Lift off front for ease of access
- Protects operators
- Can be used for all types of sample analysis
- Can also be used for other processes media weighing etc.
- Made to order in the uk
Specifications
Specifications
| For Use With (Equipment) | General Laboratory Equipment |
| Electrical Requirements | 230 V, 50 Hz |
| Color | White |
| Material | Acrylic glazing and anodised aluminum frame |
| Dimensions (L x W x H) | 610 x 540 x 500 mm |
| Length (Metric) | 610 mm |
| Width (Metric) | 540 mm |
| Height (Metric) | 500 mm |
| For Use With (Application) | Operator Protection |
| Quantity | 1 Item |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction