missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Power Adapter for Ohaus BW Series Balances

Product Code. 12815173 Shop All Ohaus Products
Click to view available options
:
Power Adapter for Ohaus BW Series Balances
This item is not returnable. View return policy

Product Code. 12815173

Brand: Ohaus™ 46001810

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Replacement power adapter

TRUSTED_SUSTAINABILITY

Specifications

Calibration InCal™ - Semi Automatic
Connection Type RS232 (Included), 2nd RS232 (Available as an Accessory), USB (Available as an Accessory)
Description AV8101CM
Readability 0.100000 g
Languages Chinese, English (US), French, German, Italian, Japanese, Korean, Polish, Portuguese (BR), Spanish (MX)
Linearity 0.200000 g
Model For BW Series
Repeatability 0.100000 g
Stabilization Time 3.000 sec.
Type Power Adapter
Dimensions (L x W x H) 254.00 x 193.00 x 72.000 mm
Length (English) 10.00 in.
Length (Metric) 254.00 mm
Width (English) 7.60 in.
Width (Metric) 193.00 mm
Height (English) 2.80 in.
Height (Metric) 72.000 mm
Depth (English) 10.00 in.
Depth (Metric) 254.00 mm
Voltage 10 w 9 VDC
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.