missing translation for 'onlineSavingsMsg'
Learn More
Learn More
J.T. Baker Baker-flex™, Aluminum Oxide IB-F, J.T. Baker™
643.93 GBP valid until 2024-12-31
Use promo code "23268" to get your promotional price.
Use promo code "23268" to get your promotional price.
Click to view available options
Quantity:
200 Sheets
Specifications
Quantity | 200 Sheets |
Solubility Information | Insoluble in water |
IUPAC Name | dialuminum;oxygen(2-) |
Odor | Odorless |
Specific Gravity | 1L = 4.00kg |
Chemical Name or Material | Aluminum Oxide IB-F |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'