missing translation for 'onlineSavingsMsg'
Learn More

Interscience BagOpen for 400 mL

Product Code. 10604415
Click to view available options
Capacity (Metric):
2000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10604415

Brand: Interscience 211040

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

BagOpen easily opens the sample bag without any contact with the sample.

400 mL bag opener/holder

Specifications

Description BagOpen easily opens the sample bag and keeps it open, without any risk of contamination during handling.
Autoclavable Not Autoclavable
Capacity (English) 3.52 pt.
Capacity (Metric) 2000 mL
Closure Type Open
Color Transparent
Disposable Reusable
For Use With (Application) BagOpen is useful for all laboratory manipulations, for microbiological analyses in the food, pharmaceutical and cosmetic fields.
For Use With (Equipment) 400 to 2000 mL Bags
Material Polycarbonate
Sterility Non-sterile
Fill Volume 400 mL - 2000 mL
Latex Free Yes
No. per Pack 1
Quantity 1 each
Temperature Range (English) Resistant up to 149°F (do not put in an autoclave)
Temperature Range (Metric) Resistant up to 65°C (do not put in an autoclave)
Dimensions (L x W x H) 150 x 77 x 252 mm
Diameter (English) 5.91 x 3.03 x 9.92 in.
Weight (English) 0.88 lb
Weight (Metric) 400000 mg / 400 g
Product Type Bag Opener/Holder
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.