missing translation for 'onlineSavingsMsg'
Learn More

Pangea™ Bagged Rock Fragments

Product Code. p-8322012
Encompass
Click to view available options
Product Type:
Igneous Rock, Basalt
Igneous Rock, Gabbro
Igneous Rock, Granite
Sedimentary Rock, Limestone
Sedimentary Rock, Sandstone
Unit Size:
1 set
Each
This item is not returnable. View return policy

Product Code. 13199360

Brand: Pangea™ fs015

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Excellent for geological, decorative and educational applications. Pangea™ Bagged Rock Fragments are double-bagged for protection.

  • A range of different rock samples available
  • Approx. 1kg in each bag
  • Each sample is approx. 12 to 50mm
  • Also available as a complete set of nine different samples supplied with teaching notes for each sample

Specifications

Product Type Igneous Rock, Granite
Specimen Size 12 to 50 mm each
Weight (Metric) Approx. 1 kg
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.