missing translation for 'onlineSavingsMsg'
Learn More

Interscience BagClip Closing Clip for 80-100 mL Bags - (box of 50)

BagClip allows a temporary closing in 3 points on any type of bag.

Brand:  Interscience 231010

Code : 46

Additional Details : Weight : 0.50000kg

Product Code. 10480883

  • £86.85 / Pack of 50
Estimated Shipment: 18-06-2024
to see stock.
Add to basket

Description

Description

Closing clips for 80 mL and 100 mL bags - Width: 13 cm.
Specifications

Specifications

Closing Clip
Not Autoclavable
80 to 100 mL
Green
closing bag
green tube, white clips. Together they form the closing clip
Non-sterile
Yes
50 per pack
130 mm (White Clip), 160 mm (Green Tube)
18 cm
9 g / 9000 mg
BagClip is a temporary closing clip. It fits all types of bags.
0.14 to 0.18 pt.
3-point Closing System
Reusable
Sample bags
Plastic
80 mL and 100 mL
50
5.12 in. white clip, 6.30 in. green tube
7.09 in.
0.02 lb
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers