missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Chemware™ PVDF Tedlar™ Gas and Liquid Bags

Product Code. 12318617
Change view
Click to view available options
Fill Volume:
37.7 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Fill Volume Unit Size
12318617 37.7 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12318617 Supplier Saint Gobain Life Sciences Supplier No. D1075021

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use Chemware™ PVDF Tedlar™ Gas and Liquid Bags for gas or liquid sample containment.

  • Reusable bags made of 2 mil PVDF fluoropolymer film, Chemware™ Gas Bags offer an economical alternative for analysis of non corrosive gases.
  • Durable, heat-sealed seams ensure leak-proof operation.
  • Available with either a nickel-plated, brass on/off valve that accepts 1/4 inch (6.4 mm) I.D.flexible tubing or with a PTFE/silicone septum in a polypropylene housing for use with a hypodermic needle.
  • Applications include sampling carbon monoxide, sulfur dioxide, hydrogen sulfide, radon and mercaptan.
  • The bags are individually packaged.
  • When used for liquid samples, bags should be supported with a tray.
  • Not pressure rated.
  • Custom sizes and configurations available on request.
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Gas and Liquid Sampling
Includes Septum Connection
Material PVDF
Fill Volume 37.7 L
Thickness (English) 2 mil
Dimensions (L x W) 600 x 600 mm
Length (English) 23.6 in.
Width (English) 23.6 in.
Product Type Tedlar Bag
Length (Metric) 600 mm
Width (Metric) 600 mm
Thickness (Metric) 50 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.