missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Bag Gas Sampling with FEP Septum Valve PTFE 600mm x 900mm Chemware

Product Code. 11954918
Change view
Click to view available options
Capacity (Metric):
50 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11954918 50 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11954918 Supplier Saint-Gobain Supplier No. D1075008
Quantity Price
1 £169.86 / Pack of 1
6 £144.04 / Pack of 1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Reusable bags resist damage from radiation and corrosive gases

  • Reusable
  • Resist damage from radiation and corrosive gases
  • Reusable bags resist damage from radiation and corrosive gases
  • 5 mil thick
  • Resists temperatures up to 93°C
TRUSTED_SUSTAINABILITY

Specifications

Description Sampling bags with septum valve
Color Clear
Material FEP
Temperature Range (Metric) Up to 93°:C
Thickness (English) 5 mil
Dimensions (L x W) 600 x 910 mm
Capacity (Metric) 50 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.