missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Bacto™ Tryptose
Click to view available options
Quantity:
500 g
10 kg
Unit Size:
10kg
500g
Specifications
Specifications
| Certifications/Compliance | LUO |
| Content And Storage | Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. |
| Form | Powder |
| Product Type | Dehydrated Culture Media |
| Format | Bottle |
| For Use With (Application) | Formulation of culture media for the cultivation of heterotrophic microorganisms |
| Product Line | Bacto |
| Quantity | 500 g |
| Source | Animal Origin |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction