missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Bacto™ Malt Extract
Click to view available options
Quantity:
500 g
10 kg
Unit Size:
10kg
500g
Description
- Bacto Malt Extract is the water-soluble portion of malted barley
- Due to the extraction process, this animal origin-free supplement provides a very high carbohydrate content to any medium
- It has been used successfully in microbial fermentation applications
- Store in cool, dry conditions in well-sealed containers at 2°C to 25°C
Specifications
Specifications
| Content And Storage | Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. |
| Form | Powder |
| Product Type | Media Supplement |
| For Use With (Application) | Microbial fermentation applications |
| Product Line | Bacto |
| Quantity | 10 kg |
| Source | Animal origin-free, malted barley |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction