missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ Bacto™ CD Supreme Fermentation Production Medium (FPM)

Product Code. 17314473
Change view
Click to view available options
Fill Volume:
500 g
10 kg
Unit Size:
10kg
500g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Fill Volume unitSize
17314473 10 kg 10kg
17304473 500 g 500g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17314473 Supplier Gibco™ Supplier No. A4973702

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Gibco Bacto CD Supreme Fermentation Production Medium (FPM) is a chemically defined medium for microbial fermentation. It is a dehydrated powder medium (DPM) designed specifically for fermentation applications to support high-cell-density cultures of Escherichia coli.

  • Gibco Bacto CD Supreme Fermentation Production Medium (FPM) is a chemically defined medium for microbial fermentation
  • It is a dehydrated powder medium (DPM) designed specifically for fermentation applications to support high-cell-density cultures of Escherichia coli
  • Bacto CD Supreme FPM is chemically defined, hydrolysate-free, and animal origin component-free
  • It has not been in contact with material of animal origin during processing and therefore poses no TSE risk

Features of Bacto CD Supreme FPM include:

  • Reduce lot-to-lot performance variability with a 100% chemically defined formulation
  • Eliminate risk of bacteriophage and BSE/TSE contamination
  • Optimize your fermentation workflow by streamlining, reducing, or eliminating steps
  • Increase growth and production yields; shown to support growth of a variety of E. coli strains including DH10B, BL21(DE3), DH5α, DH1, Stbl2, Stbl3, One Shot TOP10, and others
  • Flexible sterilization methods allow the medium to be filter sterilized or autoclaved
  • Scalable format to meet your development needs
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 2°C to 8°C
Form Dehydrated Powder
Product Type Dehydrated Culture Media
Fill Volume 10 kg
For Use With (Application) Microbial Fermentation
Includes No antibiotics
Product Line Gibco, Bacto
Quantity 10 kg
Strain Designations Escherichia coli

For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.