missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ Bacto™ Casamino Acids, technical

Product Code. p-8838019
Change view
Click to view available options
Quantity:
500 g
10 kg
Unit Size:
10kg
500g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
16289851 500 g 500g
16279851 10 kg 10kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16289851 Supplier Gibco™ Supplier No. 223120

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

An animal origin (AO) acid hydrolysis of casein.

  • An animal origin (AO) acid hydrolysis of casein
  • Less processing results in higher sodium chloride and iron content
  • It has successfully be used in the production of a number of animal health vaccines
  • Bacto™ Casamino Acids, technical has been shown to support the growth of Bordetella, Haemophilus, and Vibrio species
  • Store in cool, dry conditions in well-sealed containers at 2°C to 25°C

Certifications

AOAC, BAM, COMPF, SMWW, USDA, USP, ISO/DIS, 11014

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance AOAC, BAM, COMPF, SMWW, USDA, USP, ISO/DIS, 11014
Content And Storage Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers.
Form Powder
Product Type Casamino Acids
Format Bottle
For Use With (Application) Animal health vaccines, support the growth of Bordetella, Haemophilus, and Vibrio species
Product Line Bacto
Purity or Quality Grade Technical Grade
Quantity 500 g
Source Animal origin, casein
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.