Learn More
Gibco™ Bacto™ Casamino Acids
An animal origin (AO) acid hydrolysis of casein that contains low salt and iron content, making it an ideal supplement for media formulations where nitrogen requirements are minimal.
Brand: Gibco™ 223020
1225.60 GBP valid until 2026-03-30
BEST PRICE on Promo! Use promo code "28322" to get your promotional price.
Description
An animal origin (AO) acid hydrolysis of casein.
- An animal origin (AO) acid hydrolysis of casein
- This supplement contains low salt and iron content making it an excellent supplement for media formulations where nitrogen requirements are minimal
- It is successfully used in fermentation applications for pneumococcal, diphtheria, pertussis, tetanus, and zoster vaccines
- Maintains many of the nutritional benefits of hydrolyzed casein, but is further supplemented with growth factors, cystine, maltose, and an optimum amount of iron and inorganic salts
- Bacto Casamino Acids have been used to support the growth of Bordetella, Corynebacterium, Pseudomonas, Haemophilus, and Escherichia species
- Together with Bacto Yeast Extract, technical, this supplement has been successfully used in the production of animal and human health vaccines
- Store in cool, dry conditions in well-sealed containers at 2°C to 25°C
Specifications
| Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. | |
| Dehydrated Culture Media | |
| Gibco™, Bacto™ | |
| For Research Use or Further Manufacturing. Not for diagnostic use or direct administration in to humans or animals | |
| Bovine |
| Powder | |
| Pail | |
| 2 kg | |
| Animal Origin, Casein |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.