missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Bacterial Air Vents
Click to view available options
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 10
Pack of 24
Description
- Economical and convenient depth filter for venting applications
- This product is not approved for use in medical, clinical, surgical or other patient applications
Specifications
Specifications
| Material (Membrane) | Glass Laminate |
| Pore Size | 1 μm |
| Sterility | Sterile |
| Filtration Area | 7.5 cm2 |
| Inlet Style | Stepped Hose Barb |
| Outlet Style | Stepped Hose Barb |
| Quantity | 24/Pk. |
| Diameter (Metric) | 37 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction