missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ BACOU TRACK AMG S3 Shoes

Product Code. 15866535
Click to view available options
Size:
38
39
40
41
42
43
44
45
46
47
Unit Size:
1 pair
This item is not returnable. View return policy

Product Code. 15866535

Brand: Honeywell™ 624615538/7

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Honeywell™ BACOU TRACK AMG S3 Shoes are a water-resistant, oiled, full grain leather ankle boot.

  • Water-resistant oiled full grain leather upper
  • Resistant to tearing and spattering of fluids: extended life cycle
  • Poromax™ lining
  • Breathable, 3D absorbent & quick-dry interior lining
  • Flexium™ anti-puncture midsole: non-metallic, made with high tenacity textile fibers
  • The midsole is light and flexible. No constraints for the wearer when flexing the foot
  • Lateral watertight bellows
  • Prevents liquid and dust from entering the shoe
  • Padded ankle collar and tongue
  • Adapts to the user’s foot shape, ensures comfort when worn for long periods
  • Midsole: Flexium ™ anti-puncture midsole in high tenacity textile.
  • Upper: Water resistant oiled full grain leather upper. Poromax® lining with 3D antibacterial and antimicrobial structure. Lateral watertight bellows. Padded ankle collar and tongue.
  • Toe Cap: 200J SPACIUM™ toe cap in injected polymer. Non-metallic: 50% lighter than steel. Extra-wide for greater comfort: suits all foot types. Non magnetic. Thermal insulator. Unalterable.
  • Insole: Dual density PU foam for intensive use. Removeable for easy care. Antibacterial for a longer life span and to prevent odour. Antistatic for optimal efficiency. Comfortable heel pads. Evacuation channels. The Bacou X'Max Black Insole (ref 6000350) can be sold separately. Available from 1 unit (by pair) in an individual packaging
  • Outsole: Dual density polyurethane: PU 2D. Comfort layer of density: 0.5 (guarantees lightness and flexibility, ensures shock absorption and protects against changes in temperature). Outsole layer of density: 1 (resistance to abrasion, fuel oil and grease). High slip resistance due to well defined cleat design, wide, deep and self-cleaning. SRC certified: SRA: on ceramic plates: flat 0.45 (minimum standard: 0.32) heel 0.46 (minimum standard: 0.28) / SRB: on steel floor: flat 0.24 (minimum standard: 0.18) heel 0.24 (minimum standard: 0.13). Energy absorption capacity > 20 joules. Excellent resistance to abrasion: volume loss < 150 mm3 (with a load of 10 N = 1 kg). Extension before tearing: 650%. Optimised resistance to repeated flexing > 60,000 (standard >30,000). Resistant to acids and alkalis: limited to low concentrations.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN ISO 20345:2011 standard, SRC certified
Color Black, Orange
Material Leather
Size 38
Sole Features Flexium™ anti-puncture midsole
Sole Material Flexium™ Polyurethane
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.