missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ BACOU ACANTO S1P Shoes
Description
- Perforated suede leather upper guarantees perfect foot ventillation
- Anti-bacterial lining with 3D structure is ultra-breathable and quick drying
- Padded ankle collar and tongue adapts to the user's foot shape, ensures comfort when worn for long periods
- Lateral bellows reduce the amount of dust entering the footwear
- Midsole: Stainless steel: efficient technology covering the most extensive panel of risks. Puncture resistance: over 1100 N with a spike of 4.5 mm.
- Upper: Perforated suede leather upper. Padded ankle collar and tongue. Anti-bacterial lining with 3D structure.
- Toe Cap: 200J SPACIUM™ toe cap in injected polymer. Non-metallic: 50% lighter than steel. Extra-wide for greater comfort: suits all foot types. Non magnetic. Thermal insulator. Unalterable.
- Insole: Dual density PU foam for intensive use. Removeable for easy care. Antibacterial for a longer life span and to prevent odour. Antistatic for optimal efficiency. Comfortable heel pads. Evacuation channels.
- Outsole: Dual density polyurethane: PU 2D. Comfort layer of density: 0.5 (guarantees lightness and flexibility, ensures shock absorption and protects against changes in temperature). Outsole layer of density: 1 (resistance to abrasion, fuel oil and grease). High slip resistance due to well defined cleat design, wide, deep and self-cleaning. SRC certified: SRA: on ceramic plates: flat 0.45 (minimum standard: 0.32) heel 0.46 (minimum standard: 0.28)/ SRB: on steel floor: flat 0.24 (minimum standard: 0.18) heel 0.24 (minimum standard: 0.13). Energy absorption capacity > 20 joules. Excellent resistance to abrasion: volume loss < 150 mm3 (with a load of 10 N = 1 kg). Extension before tearing: 650%. Optimised resistance to repeated flexing > 60,000 (standard >30,000). Resistant to acids and alkalis: limited to low concentrations.
Specifications
Specifications
| Certifications/Compliance | EN ISO 20345:2011 standard, SRC certified |
| Color | Gray |
| Material | Leather |
| Size | 39 |
| Sole Material | Stainless Steel |
| Resistant To | Punctures over 1100 N with a spike of 4.5 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?