missing translation for 'onlineSavingsMsg'
Learn More
Learn More
A&D Weighing™ BA-125D Premium-Level Micro/Semi-Micro Balance

Click to view available options
:
BA-125D Premium-Level Micro/Semi-Micro Balance; Certifications/Compliance: CE, UKCA, GLP/GMP; Capacity: 51 g/120 g; Automation Interface: RS-232; Diameter (Metric) Outer Pan: 85 mm; Display Type: Reverse-backlit LCD
Description
- Available with single line LCD
- Automatic and programmable opening/closing of the breeze break doors using non-contact IR sensors
- Detachable breeze break unit with easily clean separable glass panes for better cleanability
- No grooves for the sliding doors so that contaminants do not accumulate
- Additional inner breeze break for 0.001 mg models to increase stability
- External ionizer for instant static removal
- User access control (UAC) with user rights management and password lock functions
- History information for log-in/log-out, operation, sensitivity adjustment, and impact shock detection (ISD)
- Impact shock detection (ISD) providing feedback to prevent damage to the weight sensor (patented)
- 'AD-Just' automatic self-sensitivity adjustment using the internal weight
- Internal repeatability test to quickly assess the performance under a given environment
- Data memory function
- Selectable response characteristics for trading faster weighing speed for higher display stability or vice versa
- GLP/GMP/GCP/ISO compliant output to meet documentation requirements Universal Flexi Coms (UFC) to customize printout content and layout
- Gross/Net/Tare output
- Counting mode with the Automatic Counting Accuracy Improvement (ACAI) function
- Percent mode function for target weighing or checking sample variation
- Auto power ON and OFF functions
- Underhook for weighing a magnetic material as well as measuring density
Specifications
Specifications
| Automation Interface | RS-232 |
| Calibration | Internal |
| Certifications/Compliance | CE, UKCA, GLP/GMP |
| Connection Type | RS-232C (D-Sub 9P), USB-B (Mini B), External Key Input (2) |
| Capacity | 51 g/120 g |
| Display Type | Reverse-backlit LCD |
| Readability | 0.01 mg/0.1 mg |
| Humidity Range | ≤85% at 5°C to 40°C |
| Includes | Display Cover, AC Adapter, 1.8 m USB Cable, Tweezers for Calibration Weight, Microspatula |
| Leveling | Manual |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction