missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B33 Series Polyamide-coated Nylon Cloth Labels

Product Code. 30041443
Click to view available options
Width (English):
0.25 in.
0.5 in.
0.75 in.
1 in.
1.5 in.
Height (English):
0.75 in.
0.937 in.
1.437 in.
2.5 in.
4 in.
6 in.
Unit Size:
Pack of 1000
Pack of 2300
Pack of 2500
Pack of 300
Pack of 450
Pack of 700
This item is not returnable. View return policy

Product Code. 30041443

Brand: Brady™ 153093

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Nylon cloth (B-499) wrap-around labels are highly pliable and conform to tightly curved surfaces such as wire and cable.

Nylon cloth (B-499) wrap-around labels are highly pliable and conform to tightly curved surfaces such as wire and cable. A ribbon is required to print this material.

  • Matte white, polyamide-coated nylon cloth has permanent acrylic adhesive and is thermal transfer printable
  • Recommended for indoor use
  • UL approved, CSA accepted
  • Wide service temperature range

Specifications

Autoclavable Autoclavable
Adhesive Type Permanent Acrylic, Permanent
Color White
Finish Matte
Format Die-cut
Material Nylon Cloth
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Wire and Cable Labeling, Electrical Labeling, Data and Telecommunications Labeling, Laboratory Labeling, General Identification
For Use With (Equipment) Brady™ Label Printers
Horizontal Repeat (Metric) 29.21 mm
Labels per Row 2 Labels
Quantity 700 Labels
Shape Rectangle
Temperature Range (English) -40°F to 194°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.0065 in.
Thickness (Metric) 0.166 mm
Vertical Repeat (Metric) 66.68 mm
Dimensions (LxW) 63.50 x 25.4 mm
Length (English) 2.5 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (Metric) Printable Area 59.69 mm
Height (English) 2.5 in.
Height (Metric) 63.50 mm
Alternate Part Number B33-325-499
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.