missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B33 Continuous White Polyester with Permanent Acrylic Adhesive Labels
Click to view available options
Dimensions (LxW):
22.86 mm (W) x 19.05 mm (H)
22.86 mm (W) x 22.86 mm (H)
Unit Size:
Pack of 3000
Description
For BBP33/i3300 printers.
Specifications
Specifications
| Adhesive Type | Permanent Acrylic |
| Color | White |
| Finish | Matte |
| Format | Roll |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| Dimensions (LxW) | 22.86 mm (W) x 22.86 mm (H) |
| Length (English) | 22.86 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction