missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B30 Series ToughStripe™ Printable Floor Marking Tape

Product Code. p-5237819
Click to view available options
Color:
Yellow
Width (English):
3 in.
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 15707477

Brand: Brady™ 139944

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Continuous tape for high adhesion to textured metals and low surface energy plastics

  • Permanent ultra aggressive rubber-based pressure sensitive adhesive
  • For indoor use only
  • Polyester tapes with glossy finish
  • Withstands forklift and pallet jack traffic without tearing or lifting
  • Abrasion-resistant, chemical-resistant, corrosion-resistant, humidity-resistant, UV-resistant, weather-resistant tape

Specifications

Product Type Label
Color Yellow
For Use With (Equipment) i7500, BBP35 Multi-Color Sign and Label Printer, BBP37 Color and Cut Sign and Label Printer
Material Polyester
Print Technology Thermal Transfer
Length (English) 100 ft.
Width (English) 3 in.
Thickness (English) 0.004 in.
Adhesive Type Permanent, Pressure-sensitive Rubber
Sterility Non-sterile
Finish Gloss
Format Cartridge
Temperature Range (English) 0°F to +129°F
Certifications/Compliance UL Recognized; CSA Accepted
For Use With (Application) Floor Marking (Indoor Use Only)
Alternate Part Number B30C-3000-483YL-KT
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.