missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B30 Series ToughStripe™ Printable Floor Marking Tape

Product Code. 15707477 Shop All Brady Products
Change view
Click to view available options
Color:
Yellow
Width (English):
3 in.
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Width (English) Unit Size
15707477 Yellow 3 in. 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15707477 Supplier Brady™ Supplier No. 139944
  • ONLINE EXCLUSIVE PRICE
    £438.00
    £429.51 / 1 rolls
    Save £8.49
    1% Off
 Restricted Item
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Continuous tape for high adhesion to textured metals and low surface energy plastics

  • Permanent ultra aggressive rubber-based pressure sensitive adhesive
  • For indoor use only
  • Polyester tapes with glossy finish
  • Withstands forklift and pallet jack traffic without tearing or lifting
  • Abrasion-resistant, chemical-resistant, corrosion-resistant, humidity-resistant, UV-resistant, weather-resistant tape

Specifications

Alternate Part Number B30C-3000-483YL-KT
Certifications/Compliance UL Recognized; CSA Accepted
Finish Gloss
For Use With (Application) Floor Marking (Indoor Use Only)
For Use With (Equipment) i7500, BBP35 Multi-Color Sign and Label Printer, BBP37 Color and Cut Sign and Label Printer
Length (English) 100 ft.
Temperature Range (English) 0°F to +129°F
Thickness 0.004 in.
Width (English) 3 in.
Adhesive Type Permanent, Pressure-sensitive Rubber
Color Yellow
Material Polyester
Product Type Label
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.