missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B30 Series Pre-Printed GHS CLP Chemical Labels
Description
For BBP3X/S3XXX/i3300 printers.
Specifications
Specifications
| Certifications/Compliance | BS 5609:1986 Section 2 and section 3 |
| Description | Pre-printed GHS/CLP Chemical Labels for BBP3X/S3XXX/i3300 Printers |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | Red on White |
| Finish | Gloss |
| Material | Vinyl |
| Printable Sides | Front |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?