missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B30 Series Dissolvable Paper Labels
Click to view available options
Width (English):
1.125 in.
2.25 in.
3 in.
4 in.
Unit Size:
1 roll
Description
- Ideal for use in laboratory settings, asset tracking, or general use
- Easy to remove, saving time during re-labeling process
- Environmentally responsible
- Pressure-sensitive adhesive allows for quick and easy application
Compliance
RoHS directive 2011/65/EU
Specifications
Specifications
| Adhesive Type | Removable |
| Color | White |
| Finish | Matte |
| Material | Paper |
| Print Technology | Thermal Transfer |
| For Use With (Equipment) | BBP37 Color & Cut Sign and Label Printer |
| Length (English) | 300 ft. |
| Width (English) | 4 in. |
| Alternate Part Number | B30C-4000-403-WT |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction