missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ B/T Pump Tubing
Click to view available options
Tubing Size:
92 (25.4 mm)
Unit Size:
Each
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance and pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
Specifications
Specifications
| Certifications/Compliance | FDA; RoHS; Non-Phthalate; Non-DEHP |
| Description | Tygon Food Tubing, A-60-F, B/T 92, 25 ft. |
| Autoclavable | Autoclavable |
| Material | Norprene |
| Overall Length (Metric) | 7.6 m |
| For Use With | B/T Series Pump |
| Min. Operating Temperature (Metric) | -20°C |
| Sterility | Sterile |
| Tubing Size | 92 (25.4 mm) |
| Flow Rate | 45000 mL/min |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction