missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ B/T™ PerfectPosition™ Platinum-Cured Silicone Pump Tubing
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Slightly greater clarity than peroxide-cured tubing
- Smooth surfaces; lower protein binding levels
- Fewer potential leachables
- Ideal for pharmaceutical and biotechnology use
- Masterflex™ B/T™ pump tubing is manufactured to extremely close tolerances that match our B/T pump heads, ensuring accurate, repeatable flow and long tubing life.
- Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.
Specifications
Specifications
| Certifications/Compliance | FDA approved; Prop 65 NA (no Prop 65 chemicals) |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 12.7 mm |
| Material | Platinum-cured Silicone |
| Overall Length (English) | 10 ft. |
| Overall Length (Metric) | 3 m |
| For Use With (Application) | Pharmaceutical and Biotechnology Use |
| Min. Operating Temperature (Metric) | -40°C |
| Tubing Size | 87 |
| Flow Rate | 18900 mL/min |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?