Learn More
Thermo Scientific™ B-Pure™ Water Purification System
Customize the economical Thermo Scientific™ B-Pure™ laboratory-grade water system to meet your pretreatment or deionization application needs.
£476.71 - £2159.82
Specifications
Feedwater Temperature (English) | 40°F to 120°F |
---|---|
Feedwater Temperature (Metric) | 4°C to 49°C |
Inlet Connection NPTF (English) | 0.5 in. |
Inlet Connection NPTF (Metric) | 1.3 cm |
Inlet Pressure | 100 psig |
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
15235689
|
Thermo Scientific™
D4505 |
Half-size Holder |
£477.57
Each |
Estimated Shipment: 10-04-2025
Log in to see stock. |
|||||
11830900
|
Thermo Scientific™
D4511 |
Water Purification Single Holder Module |
£476.71
Each |
Estimated Shipment: 10-04-2025
Log in to see stock. |
|||||
12321278
|
Thermo Scientific™
D4521 |
Double Holder Module with Digital Purity Meter |
£2159.82
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
Description
Customize the economical Thermo Scientific™ B-Pure™ laboratory-grade water system to meet your pretreatment or deionization application needs. The modular design provides the ability to add additional holders when the need arises. Choose from single, double or half-size holders. Easily change cartridges with the simple quarter turn quick release canisters.
Features:- Produces up to 4L/min., depending on model
- Quarter-turn quick-release canisters make cartridge changes easy
- Accepts Thermo Scientific Pura-Lite™ indicator or digital purity meter to monitor water quality
Single Module:
- Simple system without draw-off valve or purity indicator
- Produces up to 4L/min.
Double Module:
- Complete with draw-off valve
- Produces up to 4L/min.
- Choose from models with digital purity meter or Pura-Lite “Go/No Go” resistivity indicator
Half-Size Holder:
- Produces up to 2L/min.
- Easily attaches to full-size B-Pure systems
- Small size for flexibility in mounting location
Requires:
Cartridges (sold separately).
Recommended for:
Pretreatment, deionization
Note:
The Thermo Scientific H2O Select Program is available to help select the correct B-Pure system. For details, contact your sales representative.
Specifications
40°F to 120°F | |
0.5 in. | |
100 psig | |
7 in. |
4°C to 49°C | |
1.3 cm | |
1 to 10MΩ·cm (depending on cartridge used) | |
17.8 cm |