missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Distillation Spiders for 20mL Cylindrical Flasks

Product Code. 12085402 Shop All Buchi Products
Change view
Click to view available options
For Use With (Equipment):
20mL cylindrical flasks
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
12085402 20mL cylindrical flasks Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12085402 Supplier BUCHI Supplier No. 001334
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For 6, 12, or 20 position parallel evaporation from 20mL cylindrical flasks

TRUSTED_SUSTAINABILITY

Specifications

Type Distilling Spider
For Use With (Equipment) 20mL cylindrical flasks
Holds 6 x 20 mL Cylindrical Flasks
Taper 29.2/32
Volume (Metric) 20 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.