missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-8423 Polyester Thermal Transfer Satin Labels

Product Code. 16360062
Click to view available options
Height (Metric):
31.8 mm
50.8 mm
Vertical Repeat (Metric):
34.8 mm
54 mm
Width (Metric):
69.9 mm
101.6 mm
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 16360062

Brand: Brady™ 062400

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Printable, satin polyester labels for Thermal Transfer Printers.

  • Permanent acrylic adhesive
  • 25 mm small core
  • For smooth surfaces

Specifications

Autoclavable Autoclavable
Certifications/Compliance UL and CSA Approved
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Satin
Format Die-cut
Material Polyester (B-8423)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, General Identification, Laboratory Labeling, Circuit Board Labeling, Warehouse Marking, Barcode Labeling
For Use With (Equipment) BBP11, BBP12, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Labels per Row 1
Min. Operating Temperature (Metric) -80°C
Model XTHT-55-8423-3
No. per Pack 3000 Label(s) / Roll
Quantity 3000 Labels
Shape Rectangle
Size 101.60 mm (W) x 50.80 mm (H)
Temperature Range (English) -112°F to +230°F
Temperature Range (Metric) -70°C to +110°C
Thickness (English) 0.0028 in.
Thickness (Metric) 0.071 mm
Vertical Repeat (Metric) 54 mm
Dimensions (LxW) 101.60 mm (W) x 50.80 mm (H)
Length (English) 2 in.
Width (English) 4 in.
Width (Metric) 101.6 mm
Width (English) Printable Area 101.60 mm
Height (English) 2 in.
Height (Metric) 50.8 mm
Alternate Part Number XTHT-55-8423-3
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.