missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-7606 Paper Thermal Transfer Labels

Product Code. 11593125
Click to view available options
Height (Metric):
101.6 mm
127 mm
152.4 m
19.1 mm
38.1 mm
50.8 mm
76.2 mm
Shape:
Rectangle
Square
Vertical Repeat (Metric):
22.2 mm
41.3 mm
54 mm
79.4 mm
104.8 mm
130.2 mm
155.6 mm
Width (Metric):
57.2 mm
101.6 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11593125

Brand: Brady™ 236740

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Printable, paper labels for Thermal Transfer Printers.

  • Permanent acrylic adhesive
  • 25 mm small core
  • Glossy finish

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Color White
Finish Gloss
Material Paper (B-7606)
Print Technology Thermal Transfer
Sterility Non-sterile
For Use With (Application) Warehouse Marking
For Use With (Equipment) BBP™11, BBP™12, and THT 76 mm Core Printers
Labels per Row 1
Quantity 4560 Labels
Shape Square
Temperature Range (Metric) -40°C to +50°C
Thickness (Metric) 0.081 mm
Vertical Repeat (Metric) 104.8 mm
Width (Metric) 101.6 mm
Height (Metric) 101.6 mm
Alternate Part Number BPT-240-405
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.