missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-7606 Paper Thermal Transfer Labels
Click to view available options
Height (Metric):
101.6 mm
127 mm
152.4 m
19.1 mm
38.1 mm
50.8 mm
76.2 mm
Shape:
Rectangle
Square
Vertical Repeat (Metric):
22.2 mm
41.3 mm
54 mm
79.4 mm
104.8 mm
130.2 mm
155.6 mm
Width (Metric):
57.2 mm
101.6 mm
Unit Size:
Each
Description
- Permanent acrylic adhesive
- 25 mm small core
- Glossy finish
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Adhesive Type | Permanent Acrylic |
| Color | White |
| Finish | Gloss |
| Material | Paper (B-7606) |
| Print Technology | Thermal Transfer |
| Sterility | Non-sterile |
| For Use With (Application) | Warehouse Marking |
| For Use With (Equipment) | BBP™11, BBP™12, and THT 76 mm Core Printers |
| Labels per Row | 1 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction