missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-7563 Metallized Polyester Thermal Transfer Labels

Product Code. 11548754
Click to view available options
Height (Metric):
12.7 mm
19.1 mm
31.8 mm
50 mm
Labels per Row:
1
2
3
Vertical Repeat (Metric):
15.7 mm
22.1 mm
34.8 mm
53 mm
Width (Metric):
25.4 mm
38.1 mm
69.9 mm
76 mm
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 11548754

Brand: Brady™ 236714

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Printable, metallized polyester labels for Thermal Transfer Printers.

  • Matte finish
  • For smooth surfaces
  • Heat resistant with permanent adhesive

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL Recognized
Adhesive Type Permanent Acrylic
Color Silver
Finish Satin
Material Metallized Polyester
Print Technology Thermal Transfer
Sterility Non-sterile
For Use With (Application) Asset Tracking, General Identification
For Use With (Equipment) BBP™11, BBP™12, BradyPrinter PR Plus Series Label Printer, THT 76 mm Core Printers
Horizontal Repeat (Metric) 28.4 mm
Labels per Row 3
Quantity 2500 Labels
Shape Rectangle
Temperature Range (Metric) -40°C to +135°C
Thickness (Metric) 0.075 mm
Vertical Repeat (Metric) 15.7 mm
Width (Metric) 25.4 mm
Height (Metric) 12.7 mm
Alternate Part Number BPT-5-7563-2.5
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.