missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-727 Polyimide Thermal Transfer Labels, 76 mm Core

Product Code. 11509913
Change view
Click to view available options
Height (Metric):
5.1 mm
6.4 mm
9.5 mm
12.7 mm
Shape:
Rectangle
Square
Vertical Repeat (Metric):
8 mm
10.2 mm
12.7 mm
15.9 mm
Width (Metric):
5.1 mm
6.4 mm
9.5 mm
12.7 mm
19.1 mm
Unit Size:
1 roll
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Shape Vertical Repeat (Metric) Width (Metric) unitSize
11509913 9.5 mm Square 12.7 mm 9.5 mm 1 roll
11589903 5.1 mm Square 8 mm 5.1 mm 1 roll
11599903 6.4 mm Square 10.2 mm 6.4 mm 1 roll
11529913 6.4 mm Rectangle 10.2 mm 19.1 mm 1 roll
11519913 12.7 mm Square 15.9 mm 12.7 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11509913 Supplier Brady™ Supplier No. 622107

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Printable, high temperature polyimide labels for thermal transfer printers. Please Note: This material is UL Recognised with its respective ribbon. See the Recommended Ribbon Series for the appropriate ribbon to use.

  • Permanent acrylic adhesive
  • 76 mm core
  • For smooth surfaces

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL Recognized
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Gloss
Format Die-cut
Material Polyimide
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Circuit Board Labeling, Equipment Labeling, Temperature Indicating Labeling
For Use With (Equipment) BBP11, BBP12, A8500, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
Model THT-210-727-10
No. per Pack 10000 Label(s) / Pack
Quantity 5000 Labels
Shape Square
Size 9.53 mm (W) x 9.53 mm (H)
Temperature Range (Metric) -70°C to +300°C
Thickness (English) 0.0044 in.
Thickness (Metric) 0.112 mm
Vertical Repeat (Metric) 12.7 mm
Dimensions (L x W) 9.53 mm (W) x 9.53 mm (H)
Length (English) 0.375 in.
Width (English) 0.38 in.
Width (Metric) 9.5 mm
Width (English) Printable Area 9.53 mm
Height (English) 0.375 in.
Height (Metric) 9.5 mm
Alternate Part Number THT-210-727-10
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.