missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-652 Polyimide Thermal Transfer Labels, 25 mm Core

Product Code. 11543115
Change view
Click to view available options
Height (Metric):
5.1 mm
6.4 mm
9.5 mm
11.1 mm
Labels per Row:
2
3
5
7
9
15
Vertical Repeat (Metric):
8.1 mm
9.4 mm
12.5 mm
14.1 mm
Width (Metric):
6.4 mm
9.5 mm
12.7 mm
16.5 mm
19.1 mm
31.8 mm
38.1 mm
Unit Size:
1 roll
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Labels per Row Vertical Repeat (Metric) Width (Metric) unitSize
11543115 5.1 mm 5 8.1 mm 16.5 mm 1 roll
11563115 6.4 mm 2 9.4 mm 38.1 mm 1 roll
11553115 6.4 mm 3 9.4 mm 31.8 mm 1 roll
11508744 6.4 mm 5 9.4 mm 19.1 mm 1 roll
11523115 6.4 mm 15 9.4 mm 6.4 mm 1 roll
11533115 9.5 mm 9 12.5 mm 9.5 mm 1 roll
11573115 11.1 mm 7 14.1 mm 12.7 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11543115 Supplier Brady™ Supplier No. 236724
Add to basket
Lägg i varukorgen
Denna artikel kan inte returneras. Se returpolicy

Printable, high temperature polyimide labels for Thermal Transfer Printers.

  • Permanent acrylic adhesive
  • 25 mm small core
  • For smooth and textured surfaces

Specifikationer

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Color Amber
Finish Matte
Material Polyimide
Print Technology Thermal Transfer
Sterility Non-sterile
For Use With (Application) Circuit Board Labeling, Equipment Labeling
For Use With (Equipment) BBP™11, BBP™12, BradyPrinter PR Plus Series, THT 76 mm Core Printers
Horizontal Repeat (Metric) 19.5 mm
Labels per Row 5
Quantity 2500 Labels
Shape Rectangle
Temperature Range (Metric) -70°C to +280°C
Thickness (Metric) 0.112 mm
Vertical Repeat (Metric) 8.1 mm
Width (Metric) 16.5 mm
Height (Metric) 5.1 mm
Alternate Part Number BPT-14-652-2.5
Visa mer Visa mindre
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.