missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-489A Polyester Ultra Aggressive Thermal Transfer Label Tape

Product Code. 11513065
Change view
Click to view available options
Color:
White
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
11513065 White 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11513065 Supplier Brady™ Supplier No. 067104
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Printable, ultra aggressive polyester labels for Thermal Transfer Printers.

  • 76 mm core
  • For smooth or textured surfaces
  • Aggressive, permanent adhesive

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL and CSA Approved
Adhesive Type Permanent Rubber
Coating None
Color White
Finish Matte
Format Continuous
Material Polyester (B-489A)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Barcode Labeling, Equipment Labeling, General Identification, Inventory Labeling
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
Model THT-21-489
No. per Pack 1 Label(s) / Roll
Quantity 1
Size 76.20 mm (W) x 91.44 m (L)
Temperature Range (English) -40°F to 248°F
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.0051 in.
Thickness (Metric) 0.1295 mm
Dimensions (L x W) 76.20 mm (W) x 91.44 m (L)
Length (English) 300 ft.
Length (Metric) 91.4 mm
Width (English) 3 in.
Width (Metric) 76.2 mm
Width (English) Printable Area 76.20 mm
Alternate Part Number THT-21-489
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.