missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-489A Polyester Labels for BBP33 and i3300 Printers

Product Code. 15529294
Click to view available options
Height (Metric):
25.4 mm
50.8 mm
Thickness (Metric):
0.1 mm
0.13 mm
Vertical Repeat (Metric):
28.6 mm
54 mm
Width (Metric):
50.8 mm
76.2 mm
Unit Size:
Pack of 1500
Pack of 500
This item is not returnable. View return policy

Product Code. 15529294

Brand: Brady™ 142969

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Polyester labels with permanent, rubber-based adhesive for use with B33 Series.

  • Permanent rubber adhesive
  • Abrasion resistant
  • For smooth, rough, or highly textured surfaces

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL Recognized, CSA Accepted, Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Permanent Rubber
Coating None
Color White
Finish Matte
Format Die-cut
Material Polyester (B-489A)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Barcode Labeling, Equipment Labeling, Electrical Labeling, General Identification
For Use With (Equipment) BBP™ 33, BradyPrinter i3300 and i5300 Industrial Label Printers
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1500 Labels/Box
Quantity 1500 Labels
Shape Rectangle
Temperature Range (English) -40°F to +248°F
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.0051 in.
Thickness (Metric) 0.13 mm
Vertical Repeat (Metric) 28.6 mm
Dimensions (LxW) 25.40 x 50.8 mm
Length (English) 1 in.
Width (English) 2 in.
Width (Metric) 50.8 mm
Height (English) 1 in.
Height (Metric) 25.4 mm
Alternate Part Number B33-17-489
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.