missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-484A Polyester Thermal Transfer Permanent Labels

Product Code. 11552955
Click to view available options
Height (Metric):
12.7 mm
25.4 mm
50.8 mm
Labels per Row:
1
3
Vertical Repeat (Metric):
15.2 mm
28.6 mm
54 mm
Width (Metric):
25.4 mm
50.8 mm
76.2 mm
101.6 mm
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 11552955

Brand: Brady™ 062392

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Printable, permanent polyester labels for thermal transfer printers.

  • High adhesion
  • Acrylic adhesive labels
  • Heat resistant

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL Approved
Adhesive Type Permanent Rubber
Coating None
Color White
Finish Gloss
Format Die-cut
Material Polyester (B-484A)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Barcode Labeling, Equipment Labeling, General Identification
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
Model THT-18-484-3
No. per Pack 3000 Label(s) / Roll
Quantity 3000 Labels
Shape Rectangle
Size 76.20 mm (W) x 25.40 mm (H)
Temperature Range (English) -40°F to 248°F
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Vertical Repeat (Metric) 28.6 mm
Dimensions (LxW) 76.20 mm (W) x 25.40 mm (H)
Length (English) 1 in.
Width (English) 3 in.
Width (Metric) 76.2 mm
Width (English) Printable Area 76.20 mm
Width (Metric) Printable Area 76.2 mm
Height (English) 1 in.
Height (Metric) 25.4 mm
Height (Metric) Printable Area 25.4 mm
Alternate Part Number THT-18-484-3
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.