missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-423 Polyester Thermal Transfer Labels

Product Code. 11583794
Click to view available options
Height (Metric):
3.2 mm
4.8 mm
5.1 mm
6.4 mm
9.5 mm
9.7 mm
10.2 mm
11.1 mm
12.7 mm
19.1 mm
31.8 mm
Labels per Row:
1
2
3
4
5
7
12
Vertical Repeat (Metric):
6.4 mm
7.3 mm
7.6 mm
8.9 mm
9.5 mm
12.1 mm
12.7 mm
13.6 mm
15.2 mm
22.2 mm
34.9 mm
Width (Metric):
6.4 mm
9.5 mm
12.7 mm
16.5 mm
17.8 mm
19.1 mm
22.9 mm
25.4 mm
27.9 mm
31.8 mm
34.9 mm
38.1 mm
50.8 mm
69.9 mm
Unit Size:
1 roll
Each
This item is not returnable. View return policy

Product Code. 11583794

Brand: Brady™ 030233

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Printable, polyester labels for Thermal Transfer Printers.

  • Permanent adhesive
  • For smooth surfaces

Specifications

Autoclavable Autoclavable
Certifications/Compliance UL, CSA and AGA Approved
Adhesive Type Permanent Acrylic
Color White
Finish Gloss
Format Die-cut
Material Polyester (B-423)
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Circuit Board Labeling, Equipment Labeling, General Identification, Inventory Labeling
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Horizontal Repeat (Metric) 20.3 mm
Labels per Row 4
Min. Operating Temperature (Metric) -70°C
Model THT-50-423-10
No. per Pack 10000 Label(s) / Roll
Quantity 10,000 Labels
Shape Square
Size 19.05 mm (W) x 19.05 mm (H)
Temperature Range (English) -94°F to +230°F
Temperature Range (Metric) -70°C to +110°C
Thickness (English) 0.003 in
Thickness (Metric) 0.076 mm
Vertical Repeat (Metric) 22.2 mm
Dimensions (LxW) 19.05 mm (W) x 19.05 mm (H)
Width (English) 0.75 in
Width (Metric) 19.1 mm
Width (English) Printable Area 19.05 mm
Width (Metric) Printable Area 19.05 mm
Height (English) 0.75 in
Height (Metric) 19.1 mm
Height (Metric) Printable Area 19.1 mm
Alternate Part Number THT-50-423-10
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.