missing translation for 'onlineSavingsMsg'
Learn More

BUCHI B-400 Ceramic Knives Homogenizer

Product Code. 12831486 Shop All Buchi Products
Click to view available options
Speed:
9000 rpm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12831486

Brand: BUCHI 034239

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Product Type Homogenizer
Speed 9000 rpm
Voltage 230 V
Hertz 50 Hz
Wattage 1900 W
Capacity (Metric) 100 g
Volume Range (Metric) 200 to 300 mL
Depth (Metric) 530 mm
Height (Metric) 510 mm
Width (Metric) 300 mm
Material Ceramic
For Use With (Application) Grinding and homogeneous mixing without contamination of the sample itself to significant levels of water, fat or fibers
Model Mixer-mill B-400
Packaging Quantity 1 Ea.
Weight (Metric) 26 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.