missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Azpack™ PTFE Sealing Tape
Click to view available options
Width (Metric):
50mm
100mm
Unit Size:
Each
Description
- PTFE
- Non-adhesive
- 10m roll
- Steam sterilizable
Specifications
Specifications
| Color | White |
| Product Type | Sealing Tape |
| Width (Metric) | 100mm |
| Material | PTFE |
| Thickness | 1 mm |
| For Use With (Equipment) | Ground joints, stoppers, bottles |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction