Learn More
Synergy Healthcare™ Azo™ Flat Reel Sterilizer Bags
High quality preformed, heat sealable, peelable sterile barrier packaging. Synergy Healthcare™ Azo™ Flat Reel Sterilizer Bags are suited to the sterilization of surgical instruments, laboratory equipment or small to medium sized sets using steam or Ethylene Oxide.
Brand: Synergy Healthcare™ RF200200
Code : NEW
Additional Details : Weight : 8.66700kg
Description
- Protects its contents from deterioration, damage and contamination
- Meet EN ISO 11607 part 1 and EN 868-4 standards
Specifications
Autoclave Bag | |
EN868-5 and ISO11607-1 | |
Blue | |
Polyethylene | |
4 reels | |
200 m |
Autoclavable | |
Heat Seal | |
Single-use | |
Non-sterile | |
200m x 200mm | |
200 mm |