missing translation for 'onlineSavingsMsg'
Learn More

Synergy Healthcare™ Azo™ Flat Pouches

High quality preformed, heat sealable, peelable sterile barrier packaging. Synergy Healthcare™ Azo™ Flat Pouches are suited to the sterilization of surgical instruments, laboratory equipment or small to medium sized sets using steam or Ethylene Oxide.

Brand:  Synergy Healthcare™ PF150320

Code : NEW

Additional Details : Weight : 1.50000kg

 View more versions of this product

Product Code. 15681954

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Made from specially treated paper, less fibres released when pouch is opened and reducing the risk of contamination
  • New film technology increases impact strength of pouch film up to 10 times, virtually eliminates the shattering of film when opening
  • Indicators are placed between the 2 layers which make-up the pouch film, prevents offsetting and leakage of ink
  • Meet EN ISO 11607 part 1 and EN 868-4 standards
Specifications

Specifications

Cool dry place
EN868-5, ISO11607-1, 93/42/EEC, ISO13485, ISO9001
Blue
Polyethylene
135 μm
170°C to 210°C
320 x 150mm
150 mm
Autoclavable
Heat Seal
Single-use
Non-sterile
2000
6.30 kN/m
320 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers