Learn More
Synergy Healthcare™ Azo™ Flat Pouches
High quality preformed, heat sealable, peelable sterile barrier packaging. Synergy Healthcare™ Azo™ Flat Pouches are suited to the sterilization of surgical instruments, laboratory equipment or small to medium sized sets using steam or Ethylene Oxide.
Brand: Synergy Healthcare™ PF75250
Code : NEW
Additional Details : Weight : 1.50000kg
Description
- Made from specially treated paper, less fibres released when pouch is opened and reducing the risk of contamination
- New film technology increases impact strength of pouch film up to 10 times, virtually eliminates the shattering of film when opening
- Indicators are placed between the 2 layers which make-up the pouch film, prevents offsetting and leakage of ink
- Meet EN ISO 11607 part 1 and EN 868-4 standards
Specifications
Cool dry place | |
EN868-5, ISO11607-1, 93/42/EEC, ISO13485, ISO9001 | |
Blue | |
Polyethylene | |
135 μm | |
170°C to 210°C | |
250 x 75mm | |
75 mm |
Autoclavable | |
Heat Seal | |
Single-use | |
Non-sterile | |
2400 | |
6.30 kN/m | |
250 mm |