missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ LDPE Tracker Clinical Wash Bottles
24.85 GBP valid until 2024-05-31
Use promo code "21660" to get your promotional price.
Use promo code "21660" to get your promotional price.
Click to view available options
Capacity (Metric):
250 mL
500 mL
Closure Color:
Green
Red
Description
Meets industry standards including those required by the Clinical Pathology Accreditation body
Ideal for use in clinical and general hospital market
Unique write-on, wipe-off panel
DripLok™ vapour venting cap version available - for ultimate safety with volatile solvents
Supplied with set of COSHH labels
Specifications
Closure Material | Polypropylene |
Closure Type | Vapor-venting |
Capacity (Metric) | 500 mL |
Color | Clear |
For Use With (Application) | For clinical and general hospital market |
Material | LDPE |
Closure Color | Red |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'