missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Tapered Glass Joint Sleeve

Product Code. 12093354
Change view
Click to view available options
Standard Taper Joint No.:
10/19
14/23
19/26
24/29
29/32
34/35
Unit Size:
Each
Product Code. Standard Taper Joint No. unitSize
12093354 29/32 Each
12063354 14/23 Each
12073354 19/26 Each
12053354 10/19 Each
12083354 24/29 Each
12003364 34/35 Each
6 options
This item is not returnable. View return policy

Product Code. 12093354

Brand: Azlon SWN810

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Forms a liquid and gas tight seal.

  • For grease free and high vacuum seals using Quickfit™ ground glass joints
  • Strong construction with knurled shoulder for ease of handling and repeated use
  • Self lubricating and non-contaminating
  • Working temperature range -100°C to +260°C
  • Working vacuum ≤10-3 atmospheres
  • Highly resistant to chemical attack
TRUSTED_SUSTAINABILITY

Specifications

Material PTFE
Product Type Tapered sleeves
Temperature Range (Metric) –100 to 250°C
Standard Taper Joint No. 29/32
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.