missing translation for 'onlineSavingsMsg'
Learn More

High Vacuum Single Bore Safety Pattern

Product Code. 12050392
Click to view available options
Plug Bore:
4 mm Key Bore
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12050392

Brand: Pyrex SSV804

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed to prevent accidental removal of the key whilst the system is under vacuum

  • Designed to prevent accidental removal of the key While the system is under vacuum
  • Open ended key features an extra bore 'B': - When connected to sidearm 'A' the bulb is evacuated thus holding the key firmly in place - Key cannot be removed until the vacuum is released
TRUSTED_SUSTAINABILITY

Specifications

Type Safety Valve
Plug Bore 4 mm Key Bore
Material Glass
Diameter (Metric) Side Arm 10 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.