missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Round Wide Neck Powder HDPE Bottles

Product Code. p-8001864
Click to view available options
Capacity (Metric):
150 mL
250 mL
300 mL
500 mL
1000 mL
Unit Size:
Pack of 10
Pack of 5

Product Code. 12030802

Brand: Azlon BGC428P

Only null left
Add to basket
Add to basket

Ideal for storage of powders and other solids

  • Translucent rigid HDPE bottles with PVDC wadded polypropylene screw caps
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 150 mL
Color Translucent
Material HDPE
No. per Pack 10
Closure Included Yes
Mouth Wide
Height (Metric) 104 mm
Diameter (Metric) 50 mm
Closure Type Screw Cap
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.