missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ HDPE, Jerry Can

Product Code. 10309364
Click to view available options
:
Capacity: 10L
This item is not returnable. View return policy

Product Code. 10309364

Brand: Azlon JGH150

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Capacity Metric: 10 L

  • Lightweight and robust
  • Corrosion resistant
  • Suitable for food contact applications in accordance with EU and U.S. FDA regulations
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 2.6 gal.
Capacity (Metric) 10 L
Dimensions (L x W x H) 226 x 194 x 324mm
Material HDPE
No. per Pack 1 Ea.
Product Type Jerry Can
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.