missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Retort
Click to view available options
Mounting:
Center
Edge
Unit Size:
Each
Description
Polyethylene coated metal rod screws into the base.
- Weighs 2.5kg ensuring stability
- Corrosion resistant
- Available with the hole in the centre or at the short edge
Specifications
Specifications
| Material | Polyethylene Coated Metal (Rod Screw) |
| Dimensions (L x W x H) | 171 x 248 x 52 mm (Base), 12.5 x 760 mm (Rod) |
| Mounting | Center |
| Product Type | Retort |
| Shape | Rectangular Base, Round Rod |
| Description | Rod Position: Centre |
| Quantity | 1/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction